This product requires certification to purchase.

Satin Gold - PVD Cold Water Dispenser

Newport Brass

East Linear Satin Gold - PVD Cold Water Dispenser

  • Fast #
  • Part #N106C-24S
  • Item #4075663
  • Manufacturer Part #106C-24S
4.8 out of 5 Customer Rating
Brand image
Newport Brass

East Linear Satin Gold - PVD Cold Water Dispenser

  • Fast #
  • Part #N106C-24S
  • Item #4075663
  • Manufacturer Part #106C-24S
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Satin Gold - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Available in more than 20 decorative finishes
  • Solid Brass Construction
  • Quarter-turn washerless ceramic disc valve cartridge
  • ADA compliant contemporary cold lever handle
  • Spout assembly with integral supply hoses
  • 6.28" (16.0 cm) spout height at outlet
  • 4.00" (10.2 cm) spout reach (c-c)
  • For single hole configurations
  • 1.5 GPM (5.7 LPM) Max
  • Flow rate can vary depending on installation specific factors including in-line water pressure and water filtration system
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
7/16 in
Faucet Height
9-11/50 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
2 in
Spout Height
6-11/50 in
Spout Reach
4 in
Characteristics & Features
Collection
East Linear
Color Finish Category
Gold Tones
Color Finish Name
Satin Gold - PVD
Dispenser Only
Yes
Dispenser Type
Cold Only
Faucet Connection
UNS
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Washerless, Ceramic Disc
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Reverse Osmosis Compatible
Yes
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1, ANSI 372, ANSI 61-9
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61-9
NSF Certified
Yes
UPC
760724221692