This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Polished Nickel - Natural

Newport Brass

East Square Single Handle Pressure Balancing Valve Trim in Polished Nickel - Natural

  • Fast #
  • Part #N4-994BP-15
  • Item #3747156
  • Manufacturer Part #4-994BP-15
4 out of 5 Customer Rating
Brand image
Newport Brass

East Square Single Handle Pressure Balancing Valve Trim in Polished Nickel - Natural

  • Fast #
  • Part #N4-994BP-15
  • Item #3747156
  • Manufacturer Part #4-994BP-15
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel - Natural Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Available in more than 20 decorative finishes
  • Solid brass construction
  • Face plate with ADA compliant cross handle
  • Intended for use with Newport Brass rough valve item 1-684 as specified (required accessory)
  • ADA compliant cross handle assembly options for control valve
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
East Square
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Escutcheon Height:
6-1/2
Escutcheon Width:
6-1/2
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Trim Only:
Yes
UL Listed:
No
UPC:
760724106272
Valve Trim Type:
Pressure Balancing