This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Antique Brass

Newport Brass

East Linear Single Handle Pull Down Kitchen Faucet in Antique Brass

  • Fast #
  • Part #N1500-5123-06
  • Item #7791689
  • Manufacturer Part #1500-5123-06
5 out of 5 Customer Rating
Brand image
Newport Brass

East Linear Single Handle Pull Down Kitchen Faucet in Antique Brass

  • Fast #
  • Part #N1500-5123-06
  • Item #7791689
  • Manufacturer Part #1500-5123-06
5 out of 5 Customer Rating

X Points

Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid brass construction
  • 2-hole install
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
East Linear
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Faucet Height:
16-5/8
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Spout Height:
10-7/16
Spout Reach:
9-1/4
Spout Type:
Gooseneck
UPC:
709180108451