This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Midnight Chrome

Newport Brass

East Linear Single Handle Pull Down Kitchen Faucet in Midnight Chrome

  • Fast #
  • Part #N1500-5103-30
  • Item #8691863
  • Manufacturer Part #1500-5103-30
5 out of 5 Customer Rating
Brand image
Newport Brass

East Linear Single Handle Pull Down Kitchen Faucet in Midnight Chrome

  • Fast #
  • Part #N1500-5103-30
  • Item #8691863
  • Manufacturer Part #1500-5103-30
5 out of 5 Customer Rating

X Points

Color Finish Name: Midnight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
East Linear
Color Finish Category:
Chromes
Color Finish Name:
Midnight Chrome
Faucet Connection Size:
3/8 in
Faucet Height:
16-1/8
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
9-1/2
Spout Reach:
9-3/8
UPC:
709180170373