This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Polished Nickel - PVD

Newport Brass

East Linear Single Handle Pull Down Kitchen Faucet in Polished Nickel - PVD

  • Fast #
  • Part #N1500-5143/15P
  • Item #10420110
  • Manufacturer Part #1500-5143/15P
3.4 out of 5 Customer Rating
Brand image
Newport Brass

East Linear Single Handle Pull Down Kitchen Faucet in Polished Nickel - PVD

  • Fast #
  • Part #N1500-5143/15P
  • Item #10420110
  • Manufacturer Part #1500-5143/15P
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection.
  • Covered under Newport Brass's limited lifetime warranty and limited lifetime commercial warranty
  • Faucet body constructed of brass
  • Coordinates with products from the East Linear line
  • Single hole mounting type
  • Deck mounted faucet installs directly to sink or countertop
  • Pull-down spray with 2.00 spray functions
  • Swivel spout allows for greater access to all areas of the sink
  • Includes cartridge
  • Mounting hardware included
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
East Linear
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - PVD
Faucet Connection Size:
3/8 in
Faucet Height:
16-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/16 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
10-1/16 in
Spout Reach:
8-1/2 in
UPC:
709180291245