Single Handle Pull Down Kitchen Faucet in Satin Gold - PVD
East Linear Single Handle Pull Down Kitchen Faucet in Satin Gold - PVD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Swivel spout assembly with side-mounted ADA compliant Lever Handle
- Independent rotational and pivoting Lever Handle elements
- Euro-motion ceramic disc 35 mm valve cartridge
- Two-function, toggle-control spray engine with solid brass housing
- Magnetic docking system secures spray engine to spout
- Pivoting-ball spray engine inlet fitting for enhanced directional control
- 9-1/2" (24.1 cm) spout height at outlet
- 9-3/8" (23.8 cm) spout reach (c-c)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- East Linear
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin Gold - PVD
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 16-1/8
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 9-1/2
- Spout Reach:
- 9-3/8
- Supply Lines Included:
- No
- UL Listed:
- No
- UPC:
- 760724443490