This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Satin Nickel - PVD

Newport Brass

East Linear Single Handle Pull Down Kitchen Faucet in Satin Nickel - PVD

  • Fast #
  • Part #N1500-5143-15S
  • Item #7790938
  • Manufacturer Part #1500-5143-15S
5 out of 5 Customer Rating
Brand image
Newport Brass

East Linear Single Handle Pull Down Kitchen Faucet in Satin Nickel - PVD

  • Fast #
  • Part #N1500-5143-15S
  • Item #7790938
  • Manufacturer Part #1500-5143-15S
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Available in more than 20 decorative finishes
  • Solid brass construction
  • Slim body
  • Euro-motion ceramic disc 25 mm valve cartridge
  • Swivel spout assembly with side-mounted ADA compliant lever handle
  • Independent rotational and pivoting lever handle elements
  • Two-function, push-button control spray engine with solid brass housing
  • Magnetic docking system secures spray engine to spout
  • Pivoting-ball spray engine inlet fitting for enhanced directional control
  • 10-3/8 in (26.4 cm) spout height at outlet
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
16-37/50 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
3 in
Spout Height
10-3/50 in
Spout Reach
8-13/25 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
East Linear
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel - PVD
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
High Arc
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372, ANSI A117.1
Application
Residential
ASME
ASME A112.18.1, ASME A112.18.3
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
UPC
709180108802