This product requires certification to purchase.

One Handle Single Function Shower Faucet in Flat Black (Trim Only)

Newport Brass

East Linear One Handle Single Function Shower Faucet in Flat Black (Trim Only)

  • Fast #
  • Part #N3-1504BP-56
  • Item #1979711
  • Manufacturer Part #3-1504BP-56
5 out of 5 Customer Rating
Brand image
Newport Brass

East Linear One Handle Single Function Shower Faucet in Flat Black (Trim Only)

  • Fast #
  • Part #N3-1504BP-56
  • Item #1979711
  • Manufacturer Part #3-1504BP-56
5 out of 5 Customer Rating

X Points

Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Face plate with ADA Compliant Lever Handle
  • Intended for use with Newport Brass rough valve item 1-594 or 1-684 as specified (Required Accessory)
  • 1.8 gallons (6.7 liters) per minute maximum flow rate showerhead
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Showerhead Flow Rate
1.8 gpm
Characteristics & Features
Collection
East Linear
Color Finish Category
Blacks
Color Finish Name
Flat Black
Faucet Connection
NPT
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Showerhead Function
Single
Spray Type
Full
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
UPC
760724971139