This product requires certification to purchase.

One Handle Single Function Shower Faucet in Stainless Steel - PVD (Trim Only)

Newport Brass

East Linear One Handle Single Function Shower Faucet in Stainless Steel - PVD (Trim Only)

  • Fast #
  • Part #N3-994LBP-20
  • Item #1991203
  • Manufacturer Part #3-994LBP-20
4.2 out of 5 Customer Rating
Brand image
Newport Brass

East Linear One Handle Single Function Shower Faucet in Stainless Steel - PVD (Trim Only)

  • Fast #
  • Part #N3-994LBP-20
  • Item #1991203
  • Manufacturer Part #3-994LBP-20
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Face plate with ADA Compliant Lever Handle
  • Intended for use with Newport Brass rough valve item 1-594 or 1-684 as specified (Required Accessory)
  • 1.8 gallons (6.7 liters) per minute maximum flow rate showerhead
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
East Linear
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel - PVD
Diameter:
4
Escutcheon Height:
6-1/2
Escutcheon Width:
6-1/2
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Showerhead Flow Rate:
1.8
Showerhead Function:
Single
Trim Only:
Yes
UL Listed:
No
UPC:
760724018964
Valve Trim Type:
Pressure Balancing