Single Handle Valve Trim in Flat Black
East Linear Single Handle Valve Trim in Flat Black
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- ADA Compliant Lever Handle assembly for control valve
- Diverter: order handle & Diverter Valve part #1-617
- Flow Control: order handle & Flow Control Valve Part #1-606H or 1-607H
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- East Linear
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Trim Only:
- Yes
- UPC:
- 760724039693
- WaterSense Labeled:
- No