This product requires certification to purchase.

Single Robe Hook in English Bronze

Newport Brass

East Linear Single Robe Hook in English Bronze

  • Fast #
  • Part #N990-1650-07
  • Item #8690771
  • Manufacturer Part #990-1650-07
5 out of 5 Customer Rating
Brand image
Newport Brass

East Linear Single Robe Hook in English Bronze

  • Fast #
  • Part #N990-1650-07
  • Item #8690771
  • Manufacturer Part #990-1650-07
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Solid brass construction
  • Complements East Linear, East Square and Slater product series
  • Requires Certification
Dimensions & Measurements
Base Plate Height
1-3/4 in
Depth
2-39/100 in
Diameter
1-3/4 in
Projection
2-39/100 in
Characteristics & Features
Collection
East Linear
Color Finish Category
Bronze Tones
Color Finish Name
English Bronze
Installation Type
Wall Mount
Material
Brass
Mount Type
Wall
Number of Hooks
1
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Warranty & Product Information
Type
N990-1650/07
UPC
709180168004