East Linear Two Handle Bathroom Sink Faucet in Satin Gold - PVD

Part #N990L/24S  |  Item #3751223  |  Manufacturer Part #990L/24S

$1,024.10 EACH
(Pricing is for Satin Gold - PVD)

Color/Finish: Satin Gold - PVD

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handles
  • Brass Valve bodies Valve Included
  • Quarter-turn washerless ceramic disc valve cartridges
  • Spout Assembly with integral supply hoses
  • Pop-up drain with tail piece
  • 6-1/8" (15.6 cm) spout height at outlet
  • 7-1/8" (18.1 cm) spout reach (c-c)
  • For 8" (20.3 cm) centers - Maximum 20" (50.8 cm)

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Quarter Turn Ceramic Disc

Center Size: 8 in - 20 in

Collection: East Linear

Color Finish: Satin Gold - PVD

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Quarter Turn Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Height: 11-9/16 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 6-1/8 in

Spout Reach: 7-1/8 in

Spout Type: Fixed

Trim Only: No

WaterSense Labeled: Yes

Frequently Purchased Together

+
+
+
$0

This Item: Newport Brass East Linear Two Handle Bathroom Sink Faucet in Satin Gold - PVD /$1,024.10