Two Handle Roman Tub Faucet in English Bronze
East Linear Two Handle Roman Tub Faucet in English Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- ADA Compliant Cross Handles
- Intended for use with Newport Brass rough valve item 1-503 as specified (Required Accessory)
- 6-7/16" (16.4 cm) spout height at outlet
- 7-7/8" (20.0 cm) spout reach (c-c)
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- East Linear
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- Depth:
- 9-14/25
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Fitting Size 1:
- 3/4
- Flow Rate:
- 1.8 gpm
- Hand Shower Diameter:
- 1
- Hand Shower Flow Rate:
- 1.8
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 11-49/50
- IAPMO Listed:
- Yes
- Installation Type:
- Deck Mount
- Length:
- 9-14/25
- Number of Handles:
- Two Handle
- Number of Holes:
- 5 Hole
- Number of Pieces:
- 5 Piece
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Spout Height:
- 6-2/5
- Spout Type:
- High Arc
- Spray Type:
- Full
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-22/25
- Tub Spout Type:
- Diverter
- Type:
- N3-997/07
- UPC:
- 760724087557
- WaterSense Labeled:
- Yes
- Width:
- 8