This product requires certification to purchase.

Two Handle Thermostatic Valve Trim in Polished Chrome

Newport Brass

East Linear Two Handle Thermostatic Valve Trim in Polished Chrome

  • Fast #
  • Part #N3-1503TR-26
  • Item #7096995
  • Manufacturer Part #3-1503TR-26
3.2 out of 5 Customer Rating
Brand image
Newport Brass

East Linear Two Handle Thermostatic Valve Trim in Polished Chrome

  • Fast #
  • Part #N3-1503TR-26
  • Item #7096995
  • Manufacturer Part #3-1503TR-26
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Temperature-adjust handle for thermostatic valve
  • ADA compliant lever handle assembly for control valve
  • Integrated volume control diverter for directed, variable water flow
  • Maximum temperature override button
  • Intended for use with Newport Brass Luxtherm® rough 1/2" valve item 1-741 (1-port), 1-742 (2-Port), 1-743 (3-port shared) or 1-744 (3-port) as specified (Required Accessory)
Product Information
  • Requires Certification
  • ADA Compliant

Characteristics & Features
Collection
East Linear
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Handle Type
Lever
Number of Handles
Two Handle
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
IAPMO Listed
Yes
NSF Certified
No
Product Type
Valve Trim
UPC
760724540366