This product requires certification to purchase.

Two Handle Wall Mount Tub Filler in Flat Black

Newport Brass

East Linear Two Handle Wall Mount Tub Filler in Flat Black

  • Fast #
  • Part #N3-1505-56
  • Item #1974741
  • Manufacturer Part #3-1505-56
4 out of 5 Customer Rating
Brand image
Newport Brass

East Linear Two Handle Wall Mount Tub Filler in Flat Black

  • Fast #
  • Part #N3-1505-56
  • Item #1974741
  • Manufacturer Part #3-1505-56
4 out of 5 Customer Rating

X Points

Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Solid brass construction
  • ADA compliant lever handles
  • Intended for use with NEWPORT BRASS® rough valve item 1-500 as specified (required accessory)
  • 7 in spout length
  • 1/2 in NPT spout inlet fitting
  • Rough valve incorporates a brass valve body assembly
  • Rough valve incorporates quarter turn washerless ceramic disc valve cartridges
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1-18
Cartridge Type:
Ceramic Disc, Washerless
Collection:
East Linear
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Depth:
7
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Type:
Wall Mount Tub Filler
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
4-63/100
IAPMO Listed:
Yes
Installation Type:
Wall Mount
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Spout Height:
3-11/25
Trim Only:
Yes
Tub Spout Reach:
6-14/25
UPC:
760724971863
WaterSense Labeled:
No