Two Handle Wall Mount Tub Filler in Satin Bronze - PVD
East Linear Two Handle Wall Mount Tub Filler in Satin Bronze - PVD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid brass construction
- ADA compliant lever handles
- Intended for use with NEWPORT BRASS® rough valve item 1-500 as specified (required accessory)
- 7 in spout length
- 1/2 in NPT spout inlet fitting
- Rough valve incorporates a brass valve body assembly
- Rough valve incorporates quarter turn washerless ceramic disc valve cartridges
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Cartridge Type:
- Ceramic Disc, Washerless
- Collection:
- East Linear
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze - PVD
- Depth:
- 7
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler
- Flow Rate:
- 8.0 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-63/100
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 7
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Spout Height:
- 3-11/25
- Spout Type:
- Low Spout
- Trim Only:
- Yes
- Tub Spout Reach:
- 6-14/25
- UPC:
- 760724279754
- WaterSense Labeled:
- No