This product requires certification to purchase.

Wall Mount Pot Filler in Polished Chrome

Newport Brass

East Linear Wall Mount Pot Filler in Polished Chrome

  • Fast #
  • Part #N9485-26
  • Item #3731416
  • Manufacturer Part #9485-26
4.2 out of 5 Customer Rating
Brand image
Newport Brass

East Linear Wall Mount Pot Filler in Polished Chrome

  • Fast #
  • Part #N9485-26
  • Item #3731416
  • Manufacturer Part #9485-26
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in more than 20 decorative finishes
  • Solid Brass Construction
  • Brass valve bodies
  • Quarter-turn washer less ceramic disc valve cartridges
  • Two-valve, inlet/outlet flow control design
  • 4.37" (11.1 cm) spout height from wall inlet center
  • 21.39" (54.3 cm) pivoting spout reach from inlet valve (c-c)
  • 3.54" (9.0 cm) pivoting inlet valve offset (wall-center)
  • For single hole, wall-mounted configurations
  • ADA Compliant Lever Handle
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CSA Certified:
CSA B125.1
Collection:
East Linear
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
9-1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc, Washerless
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Spout Height:
4-37/100 in
Spout Reach:
21-39/100 in
Spout Type:
Double Jointed
UPC:
760724154242