*CVR* BAL PRES SHWR TRIM PLT W/ HDL
East Square *CVR* BAL PRES SHWR TRIM PLT W/ HDL
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Solid brass construction
- ADA compliant
- Intended for use with Newport Brass rough valve item 1-684 as specified (required accessory)
- ADA compliant cross handle assembly for control valve
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- East Square
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel PVD
- Depth:
- 3-7/50
- Diameter:
- 6-1/2
- Escutcheon Height:
- 6-1/2
- Escutcheon Width:
- 6-1/2
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this p
- Trim Only:
- Yes
- Type:
- N4-994LBP/15P
- UPC:
- 709180308011
- Valve Trim Type:
- Pressure Balancing