This product requires certification to purchase.

1-Hole Kitchen Faucet with Single Lever Handle in Forever Brass - PVD

Newport Brass

East Square 1-Hole Kitchen Faucet with Single Lever Handle in Forever Brass - PVD

  • Fast #
  • Part #N9401/01
  • Item #1992724
  • Manufacturer Part #9401/01
4.1 out of 5 Customer Rating
Brand image
Newport Brass

East Square 1-Hole Kitchen Faucet with Single Lever Handle in Forever Brass - PVD

  • Fast #
  • Part #N9401/01
  • Item #1992724
  • Manufacturer Part #9401/01
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Forever Brass - PVD Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Redwood City, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
East Square
Color Finish Category:
Brass Tones
Color Finish Name:
Forever Brass - PVD
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
0
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
7-9/16
Spout Reach:
8-1/4
Spout Type:
Swivel
UPC:
760724147213