9.25 gpm Floor Mount Exposed Tub Filler with Double Lever Handle and Handshower in Polished Chrome
East Square 9.25 gpm Floor Mount Exposed Tub Filler with Double Lever Handle and Handshower in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Available in more than 20 decorative finishes
- Brass Construction
- ADA Compliant (Handles Only)
- Euro-motion ceramic disc 40 mm valve cartridge
- 9.25 gallons (35 liters) per minute spout maximum flow rate
- 3/4" braided hot and cold supply lines (with 1/2" adapters)
- 36.53" (92.7 cm) tub spout height at outlet
- 10.05" (25.5 cm) tub spout reach (center-center)
- Contemporary hand shower design of resin construction
- Floor mounting bracket with integral base and escutcheon
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1 (Handle Only)
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- 1-339
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- East Square
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 13-29/50
- Faucet Connection Size:
- 3/4 in
- Faucet Height:
- 40-37/100
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 9.25 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 40-37/100
- IAPMO Listed:
- Yes
- Length:
- 7-43/50
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Showerhead Function:
- Single
- Spout Height:
- 36-53/100
- Trim Only:
- No
- Tub Spout Reach:
- 10-1/20
- UPC:
- 709180028032
- WaterSense Labeled:
- Yes
- Width:
- 13-29/50