This product requires certification to purchase.

Single Handle Bar Faucet in Polished Nickel - Natural

Newport Brass

East Square Single Handle Bar Faucet in Polished Nickel - Natural

  • Fast #
  • Part #N2007-15
  • Item #1974698
  • Manufacturer Part #2007-15
5 out of 5 Customer Rating
Brand image
Newport Brass

East Square Single Handle Bar Faucet in Polished Nickel - Natural

  • Fast #
  • Part #N2007-15
  • Item #1974698
  • Manufacturer Part #2007-15
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel - Natural Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handle
  • Forged brass body with integral rotating spout and handle
  • Euro-motion ceramic disc 35 mm valve cartridge
  • Rotating spout assembly with integral supply hoses
  • 7-9/16" (19.2 cm) spout height at outlet
  • 6-1/8" (15.6 cm) spout reach (c-c)
  • For single hole configurations
  • 1.5 gallons (5.7 liters) per minute maximum flow rate
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
East Square
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
10-47/50
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to nickel, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Spout Height:
7-9/16
Spout Reach:
6-1/8
Spout Type:
Swivel
UPC:
760724940074
WaterSense Labeled:
No