Single Handle Lever Floor Mount Filler in Satin Nickel - PVD
East Square Single Handle Lever Floor Mount Filler in Satin Nickel - PVD
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available in Polished Chrome, Polished Nickel & Satin Nickel
- Brass Construction
- Euro-motion ceramic disc 40 mm valve cartridge
- 9.25 gallons (35 liters) per minute spout maximum flow rate
- ADA compliant contemporary lever handle with pull-out diverter
- 3/4” braided hot and cold supply lines (with 1/2” adapters)
- 36-1/2” (92.7 cm) tub spout height at outlet
- 10” (25.4 cm) tub spout reach (center-center)
- Contemporary handshower design of resin construction
- 1.8 gallons (6.7 liters) per minute handshower maximum flow rate
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- East Square
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel - PVD
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 9.25 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Height:
- 40-3/8 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Spout Height:
- 36-1/2 in
- Trim Only:
- No
- Tub Spout Reach:
- 10 in
- UPC:
- 709180028025
- WaterSense Labeled:
- Yes