Toilet Tissue Holder in Satin Gold - PVD
East Square Toilet Tissue Holder in Satin Gold - PVD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid brass construction
- Complements East Linear, East Square and Slater product series
Specifications
- Base Plate Height:
- 1-3/4
- Collection:
- East Square
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin Gold - PVD
- Depth:
- 3-57/100
- Material:
- Brass
- PipeTubing Size:
- 71/100
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Type:
- N990-1570/24S
- UPC:
- 709180168516