3/4 in. Brass NPT Shut Off Valve in Midnight Chrome
Fairfield 3/4 in. Brass NPT Shut Off Valve in Midnight Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique finishes
- Solid brass construction
- Work with Newport item 1014, 2400-4282, 2400-4283, 850-4283 & 934
Documents
Specifications
- Collection:
- Fairfield
- Color Finish Category:
- Chromes
- Color Finish Name:
- Midnight Chrome
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 2-3/4
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UL Listed:
- No
- UPC:
- 709180181188
- Weight:
- 1.32
- Width:
- 2-15/16