3-Hole Bridge Kitchen Faucet with Double Cross Handle and Sidespray in Weathered Copper - Living
Fairfield 3-Hole Bridge Kitchen Faucet with Double Cross Handle and Sidespray in Weathered Copper - Living
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- ADA Compliant Cross Handles
- Bridge-style brass valve bodies
- Quarter-turn washerless ceramic disc valve cartridges
- Swivel spout assembly with integral diverter assembly
- Solid brass pull-out sidespray assembly
- 1.8 gallons (6.7 liters) per minute maximum flow rate
- 6-9/16" (16.7 cm) spout height at outlet
- 8-1/2" (21.6 cm) min. to 10-3/8" (26.4 cm) max. spout reach (c-c)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Fairfield
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Weathered Copper - Living
- Deck Plate Included:
- No
- Faucet Height:
- 0
- Faucet Material:
- Brass
- Faucet Valve Type:
- Quarter Turn Ceramic Disc, Washerless
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-11/25
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Side Spray:
- Yes
- Spout Height:
- 6-9/16
- Spout Reach:
- 10-3/8
- Spout Type:
- Swivel
- UPC:
- 760724150572