This product requires certification to purchase.

4-Hole Kitchen Faucet with Double Metal Cross Handle and Sidespray in Polished Copper

Newport Brass

Fairfield 4-Hole Kitchen Faucet with Double Metal Cross Handle and Sidespray in Polished Copper

  • Fast #
  • Part #N946/08
  • Item #3747499
  • Manufacturer Part #946/08
5 out of 5 Customer Rating
Brand image
Newport Brass

Fairfield 4-Hole Kitchen Faucet with Double Metal Cross Handle and Sidespray in Polished Copper

  • Fast #
  • Part #N946/08
  • Item #3747499
  • Manufacturer Part #946/08
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Copper Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Fairfield
Color Finish Category:
Copper Tones
Color Finish Name:
Polished Copper
Faucet Connection:
NPS
Faucet Connection Size:
1/2 in
Faucet Height:
0
Faucet Material:
Brass
Faucet Valve Type:
Quarter Turn Ceramic Disc, Washerless
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed:
Yes
Kitchen Faucet Type:
Widespread
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Side Spray:
Yes
Spout Height:
5-13/16
Spout Reach:
9-7/16
Spout Type:
Swivel
UPC:
760724152347