Fairfield Brass Riser Tube in Forever Brass - PVD

Part #N3-196/01  |  Item #1502571  |  Manufacturer Part #3-196/01

$527.10 EACH
(Pricing is for Forever Brass - PVD)

Color/Finish: Forever Brass - PVD

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Includes 2 each 3/4" Risers, 31" high.
  • Work with Newport item 1014, 2400-4282, 2400-4283, 850-4283 & 934

Specifications

Application: Residential

Brand Model Compatibility: 934 and 1014 Exposed Tub and Hand Shower Sets

Collection: Fairfield

Color Finish: Forever Brass - PVD

Color Finish Category: Brass Tones

Depth: 5 in

Diameter: 1 in

End Connection 1: NPSM

End Connections: NPSM

Faucet Part Type: Riser Tube

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Height: 31 in

Material: Brass