This product requires certification to purchase.

Brass Stablizer Kit in Aged Brass

Newport Brass

Fairfield Brass Stablizer Kit in Aged Brass

  • Fast #
  • Part #N2-734-034
  • Item #7098763
  • Manufacturer Part #2-734-034
4.7 out of 5 Customer Rating
Brand image
Newport Brass

Fairfield Brass Stablizer Kit in Aged Brass

  • Fast #
  • Part #N2-734-034
  • Item #7098763
  • Manufacturer Part #2-734-034
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Adjustable for Floor Risers that are 6" to 9" apart
  • Includes 1-1/2" finsihed ring for connecting kit to tub overflow pipe
  • Finished plate for wall mounting up to 10" center of riser pipes.
  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
6 in - 9 in Tub Floor Riser
Collection:
Fairfield
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Faucet Part Type:
Stablizer Kit
Installation Type:
Wall Mount
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
760724556282