Brass Stablizer Kit in English Bronze
Fairfield Brass Stablizer Kit in English Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Adjustable for Floor Risers that are 6" to 9" apart
- Includes 1-1/2" finished ring for connecting kit to tub overflow pipe
- Finished plate for wall mounting up to 10" center of riser pipes.
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- 6 in - 9 in Tub Floor Riser
- Collection:
- Fairfield
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- Faucet Part Type:
- Stablizer Kit
- Installation Type:
- Wall Mount
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 760724366249