This product requires certification to purchase.

Brass Valve Trim in Midnight Chrome

Newport Brass

Fairfield Brass Valve Trim in Midnight Chrome

  • Fast #
  • Part #N3-1004TR-30
  • Item #8692829
  • Manufacturer Part #3-1004TR-30
5 out of 5 Customer Rating
Brand image
Newport Brass

Fairfield Brass Valve Trim in Midnight Chrome

  • Fast #
  • Part #N3-1004TR-30
  • Item #8692829
  • Manufacturer Part #3-1004TR-30
5 out of 5 Customer Rating

X Points

Color Finish Name: Midnight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Fairfield
Color Finish Category:
Chromes
Color Finish Name:
Midnight Chrome
Depth:
4-1/16
Diameter:
7-1/2
Faucet Connection Size:
3/4 in
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
Height:
7-1/2
IAPMO Listed:
Yes
Length:
7-1/2
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Trim Only:
Yes
UL Listed:
No
UPC:
709180179673
Valve Trim Type:
Thermostatic