Bridge Kitchen Faucet in Oil Rubbed Bronze - Hand Relieved
Fairfield Bridge Kitchen Faucet in Oil Rubbed Bronze - Hand Relieved
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique finishes
- Solid brass construction
- ADA compliant cross handles
- Bridge-style brass valve bodies
- Quarter-turn washer less ceramic disc valve cartridges
- Swivel spout assembly with integral diverter assembly
- Solid brass pull-out side spray assembly
- 1.8 gallons (6.7 liters) per minute maximum flow rate
- 6-3/8 in (16.2 cm) spout height at outlet
- 9-7/16 in (24.0 cm) spout reach (c-c)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61-9, ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Fairfield
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze - Hand Relieved
- Deck Plate Included:
- No
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 9-31/100
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Quarter Turn Washerless Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-81/100
- NSF:
- NSF 372, NSF 61 Section 9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Side Spray:
- Yes
- Spout Height:
- 6-19/50
- Spout Reach:
- 9-23/50
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Supply Lines Included:
- No
- UL Listed:
- No
- UPC:
- 760724261971