California Energy Commission Registered 1.8 Kitchen Faucet W Satin Bronze SPRAY
Fairfield California Energy Commission Registered 1.8 Kitchen Faucet W Satin Bronze SPRAY
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- ADA Compliant Cross Handles
- Brass Valve bodies Valve Included
- Quarter-turn Washerless ceramic disc valve cartridges
- Solid brass pull-out-side-spray
- Swivel spout assembly with integral diverter fitting
- 5-13/16" (14.8 cm) spout height at outlet
- 9-7/16" (24.0 cm) spout reach (c-c)
- For 8" (20.3 cm) centers - Maximum 20" (50.8 cm)
-
Lead Law Compliant
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Fairfield
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 0
- Faucet Material:
- Brass
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Cross
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Side Spray:
- Yes
- Spout Height:
- 6-3/4
- Spout Reach:
- 9-1/2
- Spout Type:
- Column
- Type:
- N946/26
- UPC:
- 760724025993