California Energy Commission Registered Lead Law Compliant 1.5 2 Handle Cross One Hole Bar Faucet Stainless Steel
Fairfield California Energy Commission Registered Lead Law Compliant 1.5 2 Handle Cross One Hole Bar Faucet Stainless Steel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- ADA Compliant Cross Handles
- Forged brass body with integral spout and handles
- Quarter-turn washerless ceramic disc valve cartridges
- Rotating spout assembly with integral supply hoses
- 7-5/16" (18.6 cm) spout height at outlet
- 8-7/16" (21.4 cm) spout reach (c-c)
- For single hole configurations
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Fairfield
- Color Finish Name:
- Stainless Steel
- Faucet Material:
- Brass
- Flow Rate:
- 1.2 gpm
- Handle Type:
- Cross
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Spout Height:
- 7-1/333
- Spout Reach:
- 6-15/16
- Type:
- N1008/20
- UPC:
- 760724002666