Fairfield Diverter or Flow Control Handle in Polished Nickel

Part #N3-230B/15  |  Item #1985834  |  Manufacturer Part #3-230B/15

$173.60 EACH
(Pricing is for Polished Nickel - Natural)

Color/Finish: Polished Nickel - Natural

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Cross Handle assembly for control valve
  • Diverter: order handle & Diverter Valve part #1-617
  • Flow Control: order handle & Flow Control Valve Part #1-606H or 1-607H
  • Blank Button Insert

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

CSA Certified: CSA B125.1

Collection: Fairfield

Color Finish: Polished Nickel - Natural

Color Finish Category: Nickel Tones

Faucet Part Type: Handle Kit

GSA Approved: No

Handle Type: Cross

IAPMO Listed: Yes

Length: 3-13/16 in

Material: Brass

NSF Certified: No

Number of Handles: Single Handle