Newport Brass
Fairfield Round Thermostatic Trim Plate with Single Cross Handle in Polished Chrome
Part #N3-1004TR/26 | Item #1978456 | Manufacturer Part #3-1004TR/26
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- ADA compliant cross handle assembly options for control valve
- Intended for use with Newport Brass rough 3/4" valve item 1-540 as specified (Required Accessory)
- Temperature-adjust handle for thermostatic valve
Recommended Accessories
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
ASSE Standards: ASSE 1016
Application: Residential
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Collection: Fairfield
Color Finish: Polished Chrome
Color Finish Category: Chromes
Handle Type: Cross
IAPMO Listed: Yes
Installation Type: Wall Mount
Number of Handles: Single Handle
Sink Material: Brass
Trim Only: Yes
Valve Size: 3/4 in
Valve Type: Tub & Shower Thermostatic Valve
WaterSense Labeled: No