This product requires certification to purchase.

Solid Brass Repair Kit in Satin Nickel - PVD

Newport Brass

Fairfield Solid Brass Repair Kit in Satin Nickel - PVD

  • Fast #
  • Part #N2-734-15S
  • Item #4233698
  • Manufacturer Part #2-734-15S
5 out of 5 Customer Rating
Brand image
Newport Brass

Fairfield Solid Brass Repair Kit in Satin Nickel - PVD

  • Fast #
  • Part #N2-734-15S
  • Item #4233698
  • Manufacturer Part #2-734-15S
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique finishes
  • Solid brass construction
  • Adjustable for floor risers that are 6 in to 9 in apart
  • Includes 1-1/2 in finished ring for connecting kit to tub overflow pipe
  • Finished plate for wall mounting up to 10 in center of riser pipes
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Fairfield
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Faucet Part Type:
Repair Kit
Fits Brand:
Newport Brass
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed:
No
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UL Listed:
No
UPC:
760724365778
WaterSense Labeled:
No