Two Handle Bar Faucet in English Bronze
Fairfield Two Handle Bar Faucet in English Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- ADA Compliant Cross Handles
- Forged brass body with integral spout and handles
- Quarter-turn washerless ceramic disc valve cartridges
- Rotating spout assembly with integral supply hoses
- 7-5/16" (18.6 cm) spout height at outlet
- 8-7/16" (21.4 cm) spout reach (c-c)
- For single hole configurations
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Fairfield
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- Deck Plate Included:
- No
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 11-1/4
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc, Washerless
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Cross
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/4
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Side Spray:
- No
- Spout Height:
- 7-5/16
- Spout Reach:
- 8-7/16
- Spout Swivel:
- 360°
- UPC:
- 760724001522
- WaterSense Labeled:
- Yes