This product requires certification to purchase.

Two Handle Bridge Kitchen Faucet in Forever Brass - PVD

Newport Brass

Fairfield Two Handle Bridge Kitchen Faucet in Forever Brass - PVD

  • Fast #
  • Part #N945-1-01
  • Item #3748914
  • Manufacturer Part #945-1-01
3.3 out of 5 Customer Rating
Brand image
Newport Brass

Fairfield Two Handle Bridge Kitchen Faucet in Forever Brass - PVD

  • Fast #
  • Part #N945-1-01
  • Item #3748914
  • Manufacturer Part #945-1-01
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Forever Brass - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in more than 20 decorative finishes
  • Solid Brass Construction
  • ADA Compliant Cross Handles
  • Bridge-style brass valve bodies
  • Quarter-turn washerless ceramic disc valve cartridges
  • Swivel spout assembly
  • Solid brass pull-out side spray assembly
  • 6.38" (16.2 cm) spout height at outlet
  • 9.46" (24.0 cm) spout reach (c-c)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Fairfield
Color Finish Category:
Brass Tones
Color Finish Name:
Forever Brass - PVD
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
8-7/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Quarter Turn Ceramic Disc, Washerless
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed:
Yes
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-7/16 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Side Spray:
Yes
Spout Height:
6-3/8 in
Spout Reach:
9-7/16 in
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
No
UL Listed:
No
UPC:
760724382935