Two Handle Wall Mount Tub Filler with Handshower in Uncoated Polished Brass
Fairfield Two Handle Wall Mount Tub Filler with Handshower in Uncoated Polished Brass
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- ADA compliant traditional hot and cold cross handles with lever diverter
- Quarter-turn washerless ceramic disc valve cartridges
- 3/4" NPT hot and cold inlet fittings
- 8-5/8” (21.9 cm) to 8-1/8” (20.6 cm) tub spout reach (wall-center)
- 2" (5.1 cm) handshower diameter
- 2.0 gallons (7.6 liters) per minute handshower maximum flow rate
- For wall mounted configurations, all is included
- For floor mounted configurations, select optional accessories
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Cartridge Type:
- Ceramic Disc, Washerless
- Collection:
- Fairfield
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Uncoated Polished Brass
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler with Handshower
- Flow Rate:
- 10.0 gpm
- Hand Shower Flow Rate:
- 1.8
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 11-7/10
- IAPMO Listed:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- No
- Tub Spout Reach:
- 8-13/20
- Tub Spout Type:
- Diverter
- UPC:
- 760724724025
- Valve Type:
- Rough-In Valve
- WaterSense Labeled:
- Yes