This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Matte White Cross Handle

Newport Brass

Fairfield Two Handle Widespread Bathroom Sink Faucet in Matte White Cross Handle

  • Fast #
  • Part #N3-947-52
  • Item #4071184
  • Manufacturer Part #3-947-52
4.2 out of 5 Customer Rating
Brand image
Newport Brass

Fairfield Two Handle Widespread Bathroom Sink Faucet in Matte White Cross Handle

  • Fast #
  • Part #N3-947-52
  • Item #4071184
  • Manufacturer Part #3-947-52
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Matte White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Cross Handles
  • Intended for use with Newport Brass rough valve item 1-532 as specified (Required Accessory)
  • Rough valve incorporates a brass valve body assembly
  • Rough valve incorporates quarter-turn washerless ceramic disc valve
  • 9-3/4" (24.8 cm) spout reach (wall-to-center)
  • 1/2" NPT spout inlet fitting
  • 1.2 gallons (4.5 liters) per minute maximum flow rate
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread, Wall Mount
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc, Washerless
Collection:
Fairfield
Color Finish Category:
Whites
Color Finish Name:
Matte White
Deck Plate Included:
No
Drain Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
2-1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
1-47/250 in
Spout Reach:
9-3/4 in
Spout Type:
Fixed
UPC:
760724275985
Vandal Resistant:
Yes
WaterSense Labeled:
Yes