Pressure Balanced Shower Trim Set in Polished Chrome
Fairlynn Pressure Balanced Shower Trim Set in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in PA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in PA
Product Details
Product Details
- Available in Polished Chrome (26), Polished Nickel (15), Old World Bronze (09) & Satin Nickel (15S)
- Solid metal construction
- Face plate with handle escutcheon
- Intended for use with Newport Brass rough valve item 1-684 as specified (Required Accessory)
- Lever handle is ADA compliant when used with Shower Trim
- 1.8 gallons (6.7 liters) per minute maximum flow rate showerhead
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Fairlynn
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-3/4
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Showerhead Flow Rate:
- 2
- Trim Only:
- Yes
- UPC:
- 760724517443
- WaterSense Labeled:
- No
- Width:
- 7-5/16