This product requires certification to purchase.

Single Handle Shower Faucet in Polished Chrome

Newport Brass

Fairlynn Single Handle Shower Faucet in Polished Chrome

  • Fast #
  • Part #N3-8002BP/26
  • Item #7098476
  • Manufacturer Part #3-8002BP/26
5 out of 5 Customer Rating
Brand image
Newport Brass

Fairlynn Single Handle Shower Faucet in Polished Chrome

  • Fast #
  • Part #N3-8002BP/26
  • Item #7098476
  • Manufacturer Part #3-8002BP/26
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in Polished Chrome (26), Polished Nickel (15), Old World Bronze (09) & Satin Nickel (15S)
  • Solid metal construction
  • Face plate with Diverter pull-knob and ADA compliant lever handle
  • Intended for use with Newport Brass rough valve item 1-685 as specified (Required Accessory)
  • Lever handle is ADA compliant when used with Tub and Shower Trim
  • 1.8 gallons (6.7 liters) per minute maximum flow rate showerhead
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Fairlynn
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Type:
Lever
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Showerhead Flow Rate:
1.8 gpm
Trim Only:
Yes
UPC:
760724517290
WaterSense Labeled:
Yes