This product requires certification to purchase.

Floor Mount Kit F 934 and 1014

Newport Brass

Floor Mount Kit F 934 and 1014

  • Fast #
  • Part #N3-226-04
  • Item #1952198
  • Manufacturer Part #3-226-04
5 out of 5 Customer Rating
Brand image
Newport Brass

Floor Mount Kit F 934 and 1014

  • Fast #
  • Part #N3-226-04
  • Item #1952198
  • Manufacturer Part #3-226-04
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Includes 1 pair 3/4" Risers (hot & cold), 24" high.
  • Work with Newport item 1014, 2400-4282, 2400-4283, 850-4283 & 934
  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass - PVD
Faucet Part Type:
Riser Tube
Length:
24
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
760724237679