Floor Riser Kit for 934 and 1014 Exposed Tub and Handshower Sets in Satin Gold - PVD
Floor Riser Kit for 934 and 1014 Exposed Tub and Handshower Sets in Satin Gold - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Includes 2 each 3/4" Risers, 31" high.
- Available in 27 unique Finishes
- Work with Newport item 1014, 2400-4282, 2400-4283, 850-4283 & 934
Documents
Specifications
- Brand Model Compatibility:
- 934 and 1014 Exposed Tub & Hand Shower Sets
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin Gold
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Faucet Part Type:
- Riser Tube
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 31 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No