Flow Regulator for 2040, 2060, 2400, 2410 and 2420 Lavatory Faucets
Flow Regulator for 2040, 2060, 2400, 2410 and 2420 Lavatory Faucets
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 2040, 2060, 2400, 2410 and 2420 Lavatory Faucets
- Faucet Part Type:
- Regulator
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 709180019511
- WaterSense Labeled:
- No