3-1/4 in. 8 oz. Kitchen Soap Dispenser in Satin Nickel - PVD
Gavin 3-1/4 in. 8 oz. Kitchen Soap Dispenser in Satin Nickel - PVD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Available in 27 unique finishes
- Solid brass construction
- One piece cast spout design
- Base with integral O-ring deck seal
- Enhanced dispensing volume pump
- Removable spout for above deck refilling
- 13 fluid oz. (384 ml) capacity bottle included
- 1-13/16" (4.6 cm) spout height at outlet
- 3-3/4" (9.6 cm) spout reach (c-c)
- Complements Gavin Series
Specifications
- Capacity:
- 8 oz
- Collection:
- Gavin
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel - PVD
- Height:
- 3-1/4
- Installation Type:
- Deck Mount
- Length:
- 18
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Spout Height:
- 1-51/100
- Spout Reach:
- 3-77/100
- UPC:
- 709180059593
- Weight:
- 2.5