HOT & COLD WATER DISPENSER
Gavin HOT & COLD WATER DISPENSER
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in MN
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MN
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Quarter-turn washerless ceramic disc valve cartridges
- Hot Water Tank Item #5-036 sold separately
- Contemporary lever handle design
- Spout assembly with integral supply hoses
- Spring-loaded, normally closed lever handle
- 6-5/8" (16.8 cm) spout height at outlet
- 4-3/4" (12.1 cm) spout reach (c-c)
- 1 gallon (3.6 liters) per minute maximum flow rate
-
Lead Law Compliant
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Gavin
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Height:
- 3
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Type:
- N3210-5603/03N
- UPC:
- 709180058398