This product requires certification to purchase.

POT FILLER - WALL MOUNT

Newport Brass

Gavin POT FILLER - WALL MOUNT

  • Fast #
  • Part #N3210-5503-03N
  • Item #7512535
  • Manufacturer Part #3210-5503-03N
4.5 out of 5 Customer Rating
Brand image
Newport Brass

Gavin POT FILLER - WALL MOUNT

  • Fast #
  • Part #N3210-5503-03N
  • Item #7512535
  • Manufacturer Part #3210-5503-03N
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Brass valve bodies
  • Quarter-turn washerless ceramic disc valve cartridges
  • Two-valve, inlet/outlet flow control design
  • ADA compliant traditional lever handles
  • Double-pivot spout with aerated flow
  • 4-3/8" (11.1 cm) spout height from wall inlet center
  • 21-1/2" (54.0 cm) pivoting spout reach from inlet valve (c-c)
  • 3-1/2" (8.9 cm) pivoting inlet valve offset (wall-center)
  • Requires Certification
  • Lead Law Compliant


Specifications

CEC Compliant:
For Sale in CA
Collection:
Gavin
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
709180058121