This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Stainless Steel - PVD

Newport Brass

Gavin Single Handle Pull Down Kitchen Faucet in Stainless Steel - PVD

  • Fast #
  • Part #N3210-5103/20
  • Item #7512059
  • Manufacturer Part #3210-5103/20
5 out of 5 Customer Rating
Brand image
Newport Brass

Gavin Single Handle Pull Down Kitchen Faucet in Stainless Steel - PVD

  • Fast #
  • Part #N3210-5103/20
  • Item #7512059
  • Manufacturer Part #3210-5103/20
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Euro-motion ceramic disc 35 mm valve cartridge
  • Swivel spout assembly with side-mounted ADA compliant lever handle
  • Independent rotational and pivoting lever handle elements
  • Two-function, toggle-control spray engine with solid brass housing
  • Magnetic docking system secures spray engine to spout
  • Pivoting-ball spray engine inlet fitting for enhanced directional control
  • 10-1/4" (26.1 cm) spout height at outlet
  • 8-1/2" (21.7 cm) spout reach (c-c)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Gavin
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel - PVD
Faucet Connection Size:
3/8 in
Faucet Height:
17-1/25 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3-19/50 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
10-27/100 in
Spout Reach:
8-53/100 in
Spout Swivel:
360°
Spout Type:
High Arc
Supply Lines Included:
No
UL Listed:
No
UPC:
709180057711