This product requires certification to purchase.

Satin Brass - PVD Cold Only Water Dispenser

Newport Brass

Gavin Satin Brass - PVD Cold Only Water Dispenser

  • Fast #
  • Part #N3210-5623-04
  • Item #7513260
  • Manufacturer Part #3210-5623-04
3.1 out of 5 Customer Rating
Brand image
Newport Brass

Gavin Satin Brass - PVD Cold Only Water Dispenser

  • Fast #
  • Part #N3210-5623-04
  • Item #7513260
  • Manufacturer Part #3210-5623-04
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Quarter-turn washerless ceramic disc valve cartridge
  • ADA compliant contemporary cold lever handle
  • Spout assembly with integral supply hoses
  • 6-5/8" (16.8 cm) spout height at outlet
  • 4-3/4" (12.1 cm) spout reach (c-c)
  • 1 gallon (3.6 liters) per minute maximum flow rate
  • For single hole configurations
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Gavin
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass - PVD
Dispenser Only:
Yes
Dispenser Type:
Cold Only
Faucet Height:
9-37/100
Faucet Material:
Brass
Faucet Valve Type:
Quarter Turn Washerless Ceramic Disc
Flow Rate:
1.0 gpm
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-37/100
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Reverse Osmosis Compatible:
Yes
Spout Height:
6-3/5
Spout Reach:
4-37/50
UL Listed:
No
UPC:
709180058954